Skip to content Skip to navigation menu
3M00048011348216

00048011348216

3M(TM) SAFETY-WALK(TM) CUSHION M
Item #103048939
3M00048011348216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Safety-Walk™ Cushion Matting 3270E ia a spring coiled vinyl matting that compresses uniformly and continually, helping provide greater comfort and less fatigue

features

  • Textured top surface provides a high coefficient of friction for slip resistance
  • Coils are permanently fixed to the top surface and will not delaminate or separate when wet like foam mats
  • Lightweight for easy moving and positioning
  • Ideal for light industrial and light to medium commerical applications where people stand for extended periods of time
  • Easy to clean: shake or wash off with a hose or power washer
  • Textured traction surface
  • Coiled-vinyl bottom, solid top
  • NFSI High Traction Certification
Color Black
Material Vinyl
Weight 18.77 LB
EAN or UPC 48011348216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison