description
- 3M™ PTFE Film Tape 5490 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.
features
- Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
- Silicone adhesive provides clean removal from a variety of surfaces
- Wide temperature range for performance on heated machinery and equipment
- Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
- Excellent chemical resistance enables tape to withstand challenging applications
- High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
| Tensile Strength | 22 lb/in, 385 N/100 mm |
| Color | Brown |
| Backing Material | Extruded PTFE |
| Backing Thickness | 2 mil, 0.05 mm |
| Overall Length [Min] | 11 yd |
| Overall Thickness | 3.7 mil |
| Elongation At Break | 170% |
| Overall Length [Max] | 10.05 m |
| Product Form | Roll |
| Weight | 7.65 LB |
| EAN or UPC | 48011539263 |

