description
- 3M™ Polyurethane Protective Tape 8562 is an 8 mil, leading edge erosion protection tape comprised of a tough polyurethane backing and an acrylic adhesive. It offers minor resistance to punctures, tearing and abrasion. This indoor polyurethane tape is qualified to aerospace specifications. This tape comes with a long-aging solvent resistant adhesive.
features
- Tough, thermoplastic polyurethane elastomer has a high peel strength and is resistant to minor abrasion, scratch, erosion, tear and puncture
- Indoor grade polyurethane tape
- Comes with a long-aging solvent resistant adhesive
- Thin and conformable tape is easy to apply and conforms over curved surfaces
- Can be painted over, or applied to painted surfaces
- Acrylic adhesive adheres to a wide variety of substrates and retains a constant level of adhesion over time, yet removes easily when necessary
| Flame Retardant | No |
| Overall Length [Min] | 36 yd |
| Capabilities | Aircraft Maintenance & Production Efficiency, Aviation Safety Enhancement |
| Color | Transparent |
| Overall Length [Max] | 32.918 m |
| Backing Thickness | 6 mil |
| Weight | 11.0 LB |
| EAN or UPC | 48011570518 |

