3M™ General Purpose Vinyl Tape 764 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in an array of distinctive colors, as well as transparent.
features
Available in a wide variety of vivid colors for diverse applications
Maintains vivid color even when exposed to abrasion and solvents
Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
Rubber adhesive provides good instant adhesion on many surfaces
Can be applied by hand or with floor applicator
Ideal for marking applications in light traffic areas
Backing Material
Polyvinyl Chloride
Overall Length [Min]
36 yd
Tensile Strength
13 lb/in, 228 N/100 mm
Color
Purple
Overall Thickness
5 mil
Overall Length [Max]
32.91 m
Elongation At Break
180%
Product Form
Roll
Backing Thickness
4 mil, 0.1 mm
Weight
80.373 LB
EAN or UPC
48011627540
We're here for you
with Service Centers across the country - We have your back