description
- From our leading edge to yours, 3M Aerospace offers an effective and economical solution to protect the vital surfaces of your aircraft from erosion and FOD. The 3M™ Polyurethane Protective Boot SJ8667HS is thermoformed for a precise custom fit and will protect its corresponding component against paint chipping, moisture, staining, and abrasion throughout the flight envelope.
features
- High strength acrylic adhesive enables aggressive bond to protect rotor blades and air intake surfaces
- Protects against erosion caused by Foreign Object Debris (FOD) such as rain and sand
- Transparent and colored versions, matte and glossy finishings available
- Custom molded for precise fit
- Can be used to protect radomes with virtually no reduction in transmissivity
- Helps prevent surface damage and delamination
- Reliable protection for leading edge metal and composite surfaces
| Capabilities | Aviation Safety Enhancement, Aircraft Maintenance & Production Efficiency |
| Product Form | Each |
| Color | Light Gray |
| Overall Height | 3.5 in |
| Overall Length [Min] | 51 in |
| Weight | 0.0 LB |

