description
- 3M™ Polyurethane Protective Tape 8658DL is a flame retardant seam sealing tape for wet area corrosion protection. This tape is resistant to abrasion, erosion, scratching, punctures and impact. It is primarily used in the aircraft lavatory and galley areas and applications to help establish an excellent barrier to fluids.
features
- Flame resistant tape meets FAR 25.852 for aircraft interior burn certifications
- Dual liner helps improve installation process by acting as an installation aid during maintenance intervals and monument installation
- Thermoplastic polyurethane elastomer is abrasion, scratch, erosion, corrosion, tear and puncture resistant
- Excellent barrier to fluids - making it an ideal choice for seam sealing in floor panels, lavatory and galley applications
- Conformable tape is easy to apply and conforms over curved and uneven surfaces
| Color | Transparent |
| Overall Length [Min] | 3 yd |
| Backing Thickness | 6 mil |
| Flame Retardant | Yes |
| Overall Length [Max] | 2.743 m |
| Product Form | Roll |
| Weight | 0.0 LB |

