There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Scotch-Weld™ Epoxy Adhesive DP420LH is a toughened, two-part epoxy structural adhesive that provides good strength along with high impact and fatigue resistance to meet demanding bonding challenges. 3M™ Scotch-Weld Epoxy Adhesive DP420LH can replace mechanical fasteners, screws, rivets and spot welds in many applications.
features
High peel and shear strength maintains lasting bond at high and low temperatures
Toughened for impact and fatigue resistance
Low Halogen
Physical Form
Flowable Liquid
Set Time
2 hr
Storage Temperature [Min]
72 ⁰F
Color
Off-white
Hardness
75-80 Shore D
Open Time
20 min @ 72 ⁰F
Storage Temperature [Max]
72 ⁰F
Product Form
Each
Full Cure Time
24 hr @ 72 F (22 C)
Specific Gravity
1.13
Container Size
6.76 fl oz, 200 ml
Shear Strength
4500 psi
Application
Hard Disk Drive Component Assembly, Potting, Bonding
Weight
0.0 LB
EAN or UPC
51111076972
We're here for you
with Service Centers across the country - We have your back