description
- 3M™ Double Coated Tape 9737 is a double-sided tape mounted on a thin polyester carrier with a pressure sensitive acrylic adhesive that offers a balance of high initial adhesion and good holding power. It is mounted on 55 lb. densified kraft paper liner for easy release and manipulation during application.
features
- Ideal performance in high speed splicing applications
- High tack acrylic adhesive performs well across broad temperature range
- Excellent peel, tack and shear strength to withstand rigorous splicing applications
- Versatile adhesion bonds well to kraft and coated papers, as well plastic
- Good moisture resistance to ensure performance in a variety of situations
- Red options available for visible splicing applications
| Carrier Thickness | 0.5 mil, 0.013 mm |
| Overall Length [Max] | 228.6 m |
| Overall Length [Min] | 250 yd |
| Color | Transparent |
| Product Form | Roll |
| Primary Liner | 55# Densified Kraft Paper |
| Carrier Material | Polyester Film (PET) |
| Primary Liner Color | White |
| Weight | 1395.0 LB |
| EAN or UPC | 51111079140 |

