Skip to content Skip to navigation menu
3M00051111517918

00051111517918

7010292179 3M Diamond Polishing PSA Cloth Disc 656WY, 3000 Mesh, 8 in x NH, Die 800L
Item #103089953
  • 8 in Overall Diameter
  • Diamond Abrasive Material
3M00051111517918
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Diameter
  • Diamond Abrasive Material

description

  • 3M™ Diamond Polishing PSA Cloth Disc 656WY grinds and polishes tough, hard-to-grind materials, such as carbides and ceramics. Micron-graded diamond particles bonded to a flexible, J-weight waterproof cloth backing make this a durable, consistent abrasive with a long service life. A pressure sensitive backing allows swift and simple attachment.

features

  • Micron-graded diamond mineral for use on hard-to-grind materials
  • Flexible, J-weight cloth backing is waterproof for use with coolants
  • Pressure sensitive adhesive backing makes tool attachment easyc
  • Available in grades 1800, 3000, 8000 and 50,000 mesh (9µ, 6µ, 3µ and 0.5µ)
Attachment Type PSA
For Use On Ceramic, Soft Metals, Carbide, Composites, Oxides, Glass
Product Form Disc
Mesh Size 3000 mesh
Overall Diameter 8 in, 203.2 mm
Abrasive Material Diamond
Backing Material Cloth
Weight 0.0 LB
EAN or UPC 51111517918
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison