Skip to content Skip to navigation menu
3M00051111538012

00051111538012

7010359477 3M Diamond PSA Cloth Disc 658WY, 400 Mesh, 8 in x NH, Die 800L
Item #103130264
3M00051111538012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Diamond Polishing PSA Cloth Disc 658WY is designed for grinding and polishing ceramics, carbide and cast iron. It uses diamond particles affixed to a flexible, J-weight waterproof cloth backing with heat-resistant resin bond and a pressure-sensitive adhesive that allows for easy peel-and-stick tool attachment.

features

  • Designed for grinding and finishing hard-to-grind materials
  • Diamond mineral provides consistent finishes
  • J-weight cloth is flexible, durable and water-resistant for use with liquid coolants
  • Pressure-sensitive adhesive (PSA) backing allows easy disc attachment and clean removal
  • Resin bond is durable and heat resistant
Backing Material Cloth
Abrasive Material Diamond
For Use On Soft Metals, Chrome Carbide, Composites, Chrome Oxide, Non-ferrous Metals, Ceramic, HVOF, Glass, Oxides, Carbide
Color Brown
Coat Type Closed
Attachment Type PSA
Mesh Size 400 mesh
Overall Diameter 8 in, 203.2 mm
Product Form Disc
Hole Configuration 800L
RPM [Max] 6000 rpm
Weight 0.0 LB
EAN or UPC 51111538012
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison