3M
00051111544549
7010359482 3M Microfinishing PSA Film Disc Roll 268L, 1 in x NH x 2000, 9 Mic, Type D, Die 100N, 2 Rolls/Case
Item #103090320
description
- 3M™ Microfinishing PSA Film Disc Roll 268L includes multiple sanding discs packaged in a roll for convenience and use in high-production environments.
features
- Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
- Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
- Convenient disc roll form
| Abrasive Material | Aluminum Oxide |
| Form Type | Liner |
| Micron Grade | 9 μm |
| Coat Type | Closed |
| For Use On | Paint, Primer, Plastic, Hardwood |
| Color | Blue |
| Product Form | Disc Roll |
| Attachment Type | PSA |
| Backing Thickness | 3 mil |
| Backing Material | Polyester Film |
| Overall Diameter | 1 in, 25.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51111544549 |
