description
- Our 3M™ Microfinishing PSA Film Disc 268L features micron-graded aluminum oxide mineral, which is bonded to a durable polyester film backing, to produce a fast cut-rate and uniform finish on wood, solid surface composites, metals, plastic and fiberglass.
features
- Tear resistant disc withstands heavy usage, prolonging abrasive service life
- Fast-cutting aluminum oxide mineral provides a uniform finish
- Pressure Sensitive Adhesive (PSA) backing for easy attachment to abrasive tools
- May be run wet to reduce loading and airborne residue
- May be used on a variety of substrates, including metals, hardwoods and softwoods
| Hole Configuration | 800L |
| Color | Black |
| For Use On | Plastic, Paint |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 8 in, 203.2 mm |
| RPM [Max] | 6000 rpm |
| Micron Grade | 80 μm |
| Product Form | Disc |
| Backing Material | Polyester Film |
| Attachment Type | PSA |
| Backing Thickness | 3 mil |
| Coat Type | Closed |
| Weight | 0.0 LB |
| EAN or UPC | 51111545270 |

