- 6 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- 3M™ Hookit™ Microfinishing Film Disc 268L is a fast-cutting abrasive for precise, uniform, close-tolerance finishes. An aluminum oxide mineral is resin-bonded to a 3 MIL, high-strength polyester film backing for durability. This disc is ideal for defect repair and leveling, paint prep and final finishing.
features
- Micron-graded aluminum oxide delivers close tolerance precision finishes
- Water-resistant polyester film backing for wet or dry applications
- Hook and loop backing for easy tool attachment and re-use
- Color coded for ease of selection and reduced risk of error
- High-strength polyester film backing resin-bonded for durability
| Weight | 0.002 LB |
| EAN or UPC | 51111545690 |

