There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Double Coated Tape 9628FL immediately bonds to high and low surface energy materials. The PET polyester film liner provides dimensional stability and improved handling with ease in die cutting and laminating applications.
features
Clear, 2.0 mil (0.05 mm) double coated tape on a PET polyester carrier with a PET polyester film liner
Quick stick adhesion and immediate bond
Exceptional adhesion properties and bonds well to high and low surface energy plastics
Good solvent and moisture resistance
Double coated format provides ease of die-cutting
Primary Liner Color
Clear
Product Form
Roll
Color
Transparent
Primary Liner
Polyester Film (PET)
Overall Length [Min]
60 yd
Backing Material
Polyester Film (PET)
Overall Length [Max]
54.86 m
Backing Thickness
0.5 mil, 0.013 mm
Primary Liner Thickness
2 mil, 0.05 mm
Weight
18.5 LB
EAN or UPC
51111919903
We're here for you
with Service Centers across the country - We have your back