description
- Thin and conformable, our 3M Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.
features
- Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
- Clean removal during high-temperature masking operations such as powder coating
- Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
- Silicone adhesive provides clean removal from a variety of surfaces
- Translucent blue backing provides easy identification and positioning
| Tensile Strength | 26 lb/in, 455 N/100 mm |
| Backing Thickness | 0.9 in, 0.02 mm |
| Backing Material | Polyester |
| Color | Blue |
| Overall Thickness | 2.4 mil |
| Elongation At Break | 115% |
| Overall Length [Min] | 72 yd |
| Overall Length [Max] | 65.83 m |
| Product Form | Roll |
| Weight | 12.94 LB |
| EAN or UPC | 51111927328 |

