7000124180 3M Masking Tape 2308, Tan, 96 mm x 55 m, 5.3 mil, 8 Roll/Case
description
3M™ Masking Tape 2308 is a general purpose masking tape designed with a natural rubber adhesive that sticks easily and instantly. 3M™ Masking Tape 2308 provides good holding power that resists lifting or curling and is an easy-to-use solution for a wide variety of applications.
features
Natural rubber adhesive bonds instantly
Good holding power resists lifting or curling
Crepe paper backing helps maintain form and adhesion around corners
Easy to tear and dispenses evenly for simple application
Good paint hold-out that resists bleed-through
Product Form
Roll
Elongation At Break
0.1
Tensile Strength
22 lb/in, 385 N/100 mm
Overall Length [Max]
55 m
Overall Thickness
5.5 mil
Color
Tan
Backing Material
Crepe Paper
Overall Length [Min]
60.14 yd
Weight
13.8 LB
EAN or UPC
51115055713
We're here for you
with Service Centers across the country - We have your back