There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Flatback Tape 2517 is a good, general purpose tape ideal for a range of web processing and splicing applications where adhesion in high temperature bake cycles is necessary. This durable tape features a dependable kraft paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.
features
Designed for general purpose splicing
Offers quick and simple roll starting and roll closure
Durable backing can be torn by hand, yet is suitable for machine dispensing
Natural rubber adhesive offers dependable tack and holding power
Can withstand a bake cycle up to 300°F/149°C for up to 30 minutes
Tensile Strength
35 lb/in, 543 N/100 mm
Overall Length [Max]
54.86 m
Overall Thickness
6.5 mil
Elongation At Break
2%
Color
Medium Brown
Overall Length [Min]
60 yd
Backing Material
Kraft Paper
Product Form
Roll
Weight
0.0 LB
EAN or UPC
51115058455
We're here for you
with Service Centers across the country - We have your back