We developed our 3M™ Heavy Duty Protective Tape 346 as a natural colored flat stock paper tape to preserve product value by protecting surfaces on a variety of metals, plastics and other materials from abrasion and moisture for extended periods of time.
features
Heavy flat stock tape provides abrasion and moisture resistance to protect product value
Specially formulated rubber adhesive is stain and transfer resistant and long aging to help reduce clean up
Stable adhesive can be used up to 6 months outdoors and still provide reasonably clean removal under most conditions
Long aging adhesive can be used up to 6 months nd still provide reasonably clean removal under most conditions
Rubber adhesive is stain and transfer resistant to protect underlying surfaces
Backing Thickness
15 mil, 0.38 mm
Tensile Strength
28 lb/in, 490 N/100 mm
Elongation At Break
4%
Overall Length [Max]
54.86 m
Color
Tan
Product Form
Roll
Overall Thickness
16.7 mil
Overall Length [Min]
60 yd
Backing Material
Flat Paper Stock
Weight
49.12 LB
EAN or UPC
51115059537
We're here for you
with Service Centers across the country - We have your back