3M™ Double Coated Polyethylene Foam Tape 4466 is a black or white, closed-cell, polyethylene foam carrier. It is formulated for more hard to bond surfaces. The unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
features
Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
High ultimate adhesion to a wide variety of surfaces
Conformable tape bonds to irregular surfaces
Unique rubber adhesive system provides quick stick
Adheres well to most low surface energy (LSE) materials
Primary Liner
Densified Kraft Paper
Overall Length [Max]
32.91 m
Carrier Material
Polyethylene
Primary Liner Thickness
3 mil, 0.08 mm
Product Form
Roll
Color
White
Overall Thickness
62 mil
Overall Length [Min]
36 yd
Density
60 kg/m3
Primary Liner Color
White
Weight
5.82 LB
EAN or UPC
51115235009
We're here for you
with Service Centers across the country - We have your back