Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051115240294

00051115240294

7000001339 3M Water Contact Indicator Tape 5559i, 12 in x 180 yds, 1/Case, Bulk
Item #102908475
3M00051115240294
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Water Contact Indicator Tape 5559i is an ultra-thin, 5.0 mil (127 micron) thick tape used to indicate water contact. The tape turns from white to red upon direct water contact. It is designed for transparent substrates.

features

  • Paper backing is highly absorbent and transports water to show indications
  • Acrylic adhesive offers a very high bond strength to most surfaces including low surface energy plastics such as polypropylene and powder coatings
  • Total construction is rotary die-cuttable with no film top layer
  • Tape is thinner to enable slim electronics device design
  • The "i" stands for inverted - it is designed transparent substrates to view indication from opposite side
Backing Material Paper
Color White
Weight 0.0 LB
EAN or UPC 51115240294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison