description
- 3M™ Thermally Conductive Silicone Interface Pad 5519 is a highly conformable, slightly tacky silicone elastomer pad. Designed to provide heat transfer path between heat generating components and heat sinks, heat spreaders or other cooling devices.
features
- Very high thermal conductivity (4.9 W/m-K)
- Hardness :Shore 00 = 70
- Good softness and conformability even to non-flat surfaces
- Slight tack allows pre-assembly
- Good wettability for better thermal conductivity
- Good dielectric properties
- UL 94 V-0
- High temperature resistance
- Tacky both sides
- Thickness: 1.5 mm
- Larger sheet size is available
| Weight | 0.0 LB |
| EAN or UPC | 51115240843 |

