description
- 3M™ Scotch-Weld™ Plastic & Rubber Instant Adhesive PR100 is a low viscosity instant adhesive. Our PR100 instant adhesive is formulated to give exceptional performance on difficult-to-bond substrates, such as EPDM, nylon, polypropylene and polyethylene with use of an appropriate primer. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Bonds to a number of substrates, including plastics and rubbers
- Precise application: pinch container for a precise drop or squeeze for a steady bead
- Low viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
- Fast curing to keep projects moving quickly
| Storage Temperature [Max] | 40 ⁰F |
| Full Cure Time | 24 hr @ 72 F (22 C) |
| Shear Strength | 3100 psi |
| Color | Transparent |
| Storage Temperature [Min] | 40 ⁰F |
| For Use With | HSE Plastics and Glass, Plastics (Flexible Vinyl), EPDM Rubber, Flexible Foam (Latex, Urethane), Plastics (High Performance Nylon), Metal, PTFE, Rigid Foam (Beadboard Styrene), Plastics (Polyolefins and Thermoplastic Elastomers), Paper & Cardboard, Paint, Silicone Gaskets, Rubber (Except EPDM), Rigid Foam (Urethane), Fabric, Felt, Cork & Fibrous Glass, Plastics (ABS, PVC, Acrylic) |
| Set Time | 10 to 30 sec |
| Product Form | Bottle |
| Application | Gasket Assembly, Small Joint Assembly, Mounting and Trim Attachment |
| Container Size | 17.64 Oz, 500 g |
| Assembly Type | Gasket Attachment, Small Joint Assembly, Mounting and Trim Attachment |
| Weight | 0.0 LB |
| EAN or UPC | 51115259395 |

