Our Scotch® Strapping Tape 8896 is a high performance tape specifically formulated for use in many industries, including appliance and metalworking. The tensilized polypropylene film backing features a pressure-sensitive natural rubber adhesive that provides good initial adhesion holding power and clean removal on a variety of metal, vinyl, plastic, fiberboard, powder coat and glass surfaces.
features
Removes cleanly and resists stains on common surfaces, such as painted metal, plastic and glass
Proprietary 3M pressure-sensitive rubber adhesive provides good adhesion to adhere to most surfaces
Provides high tensile strength for long lasting hold
Special polypropylene film backing provides proper stiffness
Resists tearing, breaking, abrasion, moisture and scuffs
Elongation At Break
0.32
Backing Material
Tensilized Polypropylene
Core Size
3 in, 76 mm
Product Form
Roll
Overall Length [Min]
120.3 yd
Overall Thickness
4.6 mil
Color
Ivory
Tensile Strength
160 lb/in, 2802 N/100 mm
Overall Length [Max]
110 m
Weight
25.0 LB
EAN or UPC
51115313424
We're here for you
with Service Centers across the country - We have your back