There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Double Coated Tape 9816M features an aggressive, high tack rubber adhesive on a white polyester film carrier. This tape bonds immediately to most rubbers and open- and closed-cell foams, polyester and many plastics including PU, PE and polystyrene, and delivers good heat resistance. A 74# densified kraft liner adds dimensional stability for rotary die-cutting.
features
General-purpose tape for foams, polyester, PE, PU and most rubbers
Aggressive rubber adhesive delivers high tack, balanced peel and shear strength
White polyester film carrier adds dimensional stability and improved handling
Adhesive on both sides supplies high initial adhesion and high tack
74# DK liner adds strength during rotary and flatbed die cutting
Carrier Thickness
0.5 mil, 0.013 mm
Product Form
Roll
Color
White
Carrier Material
Polyester Film
Primary Liner
74# Kraft Liner
Overall Length [Min]
250 yd
Overall Length [Max]
228.6 m
Backing Material
Polyester Film
Weight
1385.0 LB
EAN or UPC
51115314766
We're here for you
with Service Centers across the country - We have your back