3M™ Double Coated Tape 9740 provides a combination of high initial adhesion and good shear holding power to a wide variety of materials, including many plastics and foams. This tape offers excellent continuous performance across a broad range of temperatures. The thin polyester carrier adds dimensional stability and improved handling during slitting and die-cutting operations.
features
Delivers excellent continuous performance across broad temperature range
Acrylic adhesive bonds well to most substrates including most low surface energy plastics
Thin polyester film carrier adds dimensional stability and improved handling during die-cutting
Provides superior bonding and conformability to irregular and flat surfaces
Designed where higher temperature, shear and plasticizer resistance is required
Performance grade splicing tape for corrugators and other high temperature splicing applications
Overall Length [Min]
60.15 yd
Primary Liner Color
White
Overall Length [Max]
55 m
Product Form
Roll
Primary Liner
55# Densified Kraft Paper
Color
Transparent
Backing Thickness
0.5 mil, 0.013 mm
Backing Material
Polyester
Weight
29.858 LB
EAN or UPC
51115316616
We're here for you
with Service Centers across the country - We have your back