Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051115525490

00051115525490

7010335067 3M Anisotropic Conductive Film Adhesive 5363, 1.2 mm x 50 m, 30/Case
Item #106255220
3M00051115525490
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ ACF 5363 is an epoxy-based adhesive system with 10 micron gold-coated Ni particles. It is a heat-bondable, electrically-conductive adhesive film with excellent reliability.

features

  • Heat cure
  • Fast bond time
  • Thermo-set high temperature cure
  • Excellent chemical resistance
  • Highest thermal stability
  • Replaces solder for lead-free solution
  • Frozen storage
Backing Material Polyester
Color Transparent
Weight 0.0 LB
EAN or UPC 51115525490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison