Our Scotch® Bi-Directional Filament Tape 8959 is a high strength, general purpose, clear fiberglass-reinforced tape with a synthetic rubber resin adhesive ideal for heavy box closure and cross web splicing. This tape resists center-seam splitting in RSC box closure applications. Our synthetic rubber resin adhesive provides high adhesion to most surfaces.
features
Heavy-duty, cross directional, high strength tape for bundling, reinforcing and pallet unitizing applications
Bi-directionally fiberglass reinforced tape provides cut and tear resistance in machine direction and cross direction
Synthetic rubber adhesive bonds easily to most surfaces with high initial adhesion
Transparency provides clear visibility of box graphics, printing and illustrations
Able to withstand rough shipping and handling conditions
Product Form
Roll
Color
Transparent
Tensile Strength
150 lb/in, 2627 N/100 mm
Performance Level
Specialty
Overall Length [Min]
60 yd
Elongation At Break
0.06
Overall Length [Max]
54.86 m
Overall Thickness
5.7 mil
Reinforcement
Bi-Directional Fiberglass
Backing Material
Polypropylene
Core Size
3 in, 76 mm
Weight
0.0 LB
EAN or UPC
51115558313
We're here for you
with Service Centers across the country - We have your back