description
- For applications requiring adhesion to oily surfaces, use our Scotch® Filament Tape 880MSR. This polyester filament-reinforced tape is ideal for bundling and wrapping applications on heavy gauge metals. It offers long-term holding power, very-high tensile strength, and excellent abrasion, moisture and scuff resistance.
features
- Polyester yarn filament-reinforced tape has added strength for high impact, elongation and cut resistance
- Ideal for metal splicing, coil tabbing, bundling and reinforcing applications
- Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
- Able to withstand rough shipping and handling conditions
| Elongation At Break | 0.19 |
| Color | Transparent |
| Overall Length [Max] | 55 m |
| Backing Material | Polyester |
| Overall Length [Min] | 60.14 yd |
| Tensile Strength | 270 lb/in, 4725 N/100 mm |
| Product Form | Roll |
| Reinforcement | Polyester |
| Weight | 0.0 LB |
| EAN or UPC | 51115558924 |

