description
- For applications requiring adhesion to oily surfaces, use our Scotch® Filament Tape 8919MSR. This filament-reinforced tape is ideal for bundling and wrapping applications on heavy gauge metals. It offers long-term holding power, very-high tensile strength, and excellent abrasion, moisture and scuff resistance.
features
- Thicker, industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
- Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
- Glass yarn filaments add strength for pipe wrapping applications
- Able to withstand rough shipping and handling conditions
| Product Form | Roll |
| Core Size | 3 in, 76 mm |
| Performance Level | High Performance |
| Color | Transparent |
| Backing Material | Polyester |
| Overall Length [Max] | 55 m |
| Overall Thickness | 7 mil |
| Tensile Strength | 380 lb/in, 6655 N/100 mm |
| Reinforcement | Fiberglass |
| Overall Length [Min] | 60.14 yd |
| Elongation At Break | 0.03 |
| Weight | 0.0 LB |
| EAN or UPC | 51115558948 |

