description
- 3M™ Temflex™ Vinyl Corrosion Protection Tape 1200, 2 in x 100 ft, Printed, 12 rolls/case, Bulk
features
- Highly conformable, rubber-resin adhesive offers optimized adherence
- Black PVC
- Withstands a wide temperature range of 10 to 120 °F (-12 to 49 °C)
- RoHS 2011/65/EU Compliant
| Color | Black |
| Overall Length [Min] | 100 ft |
| Weight | 27.05 LB |
| EAN or UPC | 51128563304 |

