Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051128596395

00051128596395

7010400280 3M Heat Shrink Thin-Wall Tubing FP-301-3/32-48"-Green-Hdr-25 Pcs, 48 in Length sticks with header label, 25 pieces/case
Item #106271608
3M00051128596395
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

features

  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications
Product Form 48 in (1.22 m) Sticks with Header Label
Standard AMS-DTL-23053/5, Class 1
Flame Retardant Yes
INNER DIA. BEFORE SHRINK 0.093 in, 2.36 mm
INNER DIA. AFTER SHRINK 0.046 in, 1.17 mm
Overall Length [Min] 48 in
Material Polyolefin
Size 2.38 mm
Color Green
Weight 0.0 LB
EAN or UPC 51128596395
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison