Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051128596487

00051128596487

7000133547 3M Heat Shrink Thin-Wall Tubing FP-301-3/16-48"-Clear-Hdr-25 Pcs, 48 in Length sticks with header label, 25 pieces/case
Item #106246292
3M00051128596487
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

features

  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications
Elongation At Break 400%, 175%
Overall Length [Min] 48 in
Size 4.75 mm
Color Transparent
INNER DIA. BEFORE SHRINK 0.187 in, 4.75 mm
Overall Length [Max] 1.219 m
Material Polyolefin
INNER DIA. AFTER SHRINK 0.093 in, 2.36 mm
Standard SAE-AMS-DTL-23053/5, Class 2
Flame Retardant No
Tensile Strength 2400 lbf/in2
Product Form 48 in (1.22 m) Sticks with Header Label
Weight 0.0 LB
EAN or UPC 51128596487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison