Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051128773154

00051128773154

7100210590 3M Privacy Filter for 15.4in Laptop with 3M COMPLY Flip Attach, 16:10, PF154W1B
Item #104030096
3M00051128773154
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Black Privacy Filters for laptops provide world-class "black out" privacy from side views, while creating an excellent, high-resolution viewing experience from straight on views. Reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity.

features

  • Microlouver technology delivers world-class effective "black out" privacy from side views outside the 60-degree viewing angle
  • Includes COMPLY™ Attachment System to quickly and easily switch from world-class privacy to screen sharing with one simple flip
  • Reversible between a glossy side and glare-reducing matte
  • Reduces 35% of blue light transmission from the display
  • COMPLY™ Attachment System uses a proprietary hinge design to withstand the rigors of daily use
  • Helps reduce reflections so you see your screen clearly with pristine image clarity
  • Matte surface helps reduce glare and hide fingerprints
  • Designed with advanced microlouver technology, creating an excellent high-resolution viewing experience
  • Designed to seamlessly fit within the raised bezel of your device
  • Easy to attach, remove and clean
  • Gives screens an added layer of durable protection from dust and scratches
  • 100% hand inspected for quality assurance
Color Black
Filter Type Frameless
Weight 0.814 LB
EAN or UPC 51128773154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison