description
- Ideal for fragile or sensitive skin, easy removal, post-surgery applications
features
- From the #1 leader in the U.S. hospital tapes
- Ideal for securing gauze and dressings
- Adhesive sticks to wet, damp skin
- Conformable
- Breathable design provides comfort
- Tears easily in both directions for hassle-free application
- Hypoallergenic and Dermatologist tested
- Known in hospitals as 3M™ Micropore™ Surgical Tape (clinicians will refer to this most commonly as paper tape)
- Package contents: 1 roll, 2pk
- Size: ½” x 10 yds, 3/4” x 8 yrds, 1” x 10 yrds, 2” x 10 yrds
- Color: white
- Not made with natural rubber latex
- Made in the USA
| Weight | 3.289 LB |
| EAN or UPC | 51131000148 |

