description
- 3M™ Disc Kut-Down™ Discs are used for a variety of collision repair jobs. They feature extremely coarse grades down to 24 grit for effective grinding and include a built-in backing plate that provides durable support and easy adapter attachment. Disc Kut-Down™ means that as the discs wear, the edges can be trimmed and refreshed so you can keep your discs longer and minimize wasted material.
features
- Trim down and refresh discs to add life and efficiency and save on wasted materials
- Grind with more volume and in hard-to-reach areas
- Make quick changes with a handy 3” diameter that adapter connects 3M™ Disc Kut-Down™ abrasive discs to handheld grinders
- Use with Kut-Down™ Disc Adapter, 3”, PN 05533
- Use for paint removal and metal grinding
- Maintain stability at high temperatures with heat-resistant resin finish
- Add speed cut-rate and long life with aluminum oxide discs
| Grit | 24 |
| Coat Type | Closed |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Quick Change |
| Product Form | Disc |
| Overall Diameter | 3 in, 76.2 mm |
| Weight | 5.3 LB |
| EAN or UPC | 51131014312 |

