There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Auto Care Masking Tape sticks and holds to a variety surfaces such as paper, fiberboard, glass, rubber, plastic and metal and removes cleanly with no residue. Our general purpose masking tape may be used for holding, bundling, sealing, general paint masking and a vast number of other jobs where a pressure-sensitive tape is needed. Economical tape removes cleanly with no residue.
features
General purpose auto care masking tape for countless applications
Sticks to a variety of surfaces including paper, fiberboard, glass, rubber, plastic, and metal
Crepe paper backing is hand tearable
Unwinds smoothly for easy to control application and removal
Dependable for use in temperatures up to 250°F/ 121°C for 30 minutes
Overall Length [Min]
35 yd
Performance Level
Good
Material
Paper
Color
Natural
Weight
0.192 LB
EAN or UPC
51131034303
We're here for you
with Service Centers across the country - We have your back