description
- Our 3M™ Tape Sheets 822 are pre-cut to 4” x 6” sheets for convenient carrying and “dispenser-less” taping for easy application. Each 25 sheet layered pad has a removable paper tab and is designed for in-field repair of damaged packages, shipping label protection and other, miscellaneous packaging applications such as sealing envelopes and small packages.
features
- Pre-cut to 4” x 6” for in-field repair of damaged packages, shipping label protection, and other packaging applications where convenient carrying and easy application are necessary
- Padded for convenient carrying and "dispenser-less" taping -no cutting tool required
- Features a removable paper tab for easy handling
- Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass
- Weather resistant and long aging for indoor/outdoor use
| Performance Level | General Use |
| Color | Transparent |
| Backing Material | Polypropylene Film |
| Product Form | Pad |
| Backing Thickness | 2 mil, 0.05 mm |
| Overall Thickness | 3.1 mil |
| Tensile Strength | 35 lb/in, 613 N/100 mm |
| Elongation At Break | 160% |
| Overall Length [Max] | 0.15 m |
| Overall Length [Min] | 6 in |
| Weight | 0.2 LB |
| EAN or UPC | 51131069916 |

