Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131191877

00051131191877

7100189965 ACE Hinged Knee Brace 209600
Item #103099961
3M00051131191877
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The ACE™ Brand consists of outstanding elastic bandages, braces, supports, and cold & hot therapy products to help you maintain your healthy active lifestyle.

features

  • Improved size range. Fits 16” – 22
  • Intended for patellar tracking, knee stabilizing, medial/lateral support and firm support after moderate to severe injuries
  • Wrap-around style for easy on, easy off
  • Adjustable straps provide customizable compression
  • Kneecap cushioning for stability and protection
  • Ideal for stiff, weak, sore, and injured knees
  • Convenient design can be worn on either left or right knee
  • ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
  • Supported by our expert panel of engineers and medical professionals.
Weight 9.711 LB
EAN or UPC 51131191877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison