Skip to content Skip to navigation menu
3M00051131305700

00051131305700

Hookit Aluminum Oxide 5 in Disc
Item #102999758
  • 5 in Overall Diameter
  • P800 Grit
  • Aluminum Oxide Abrasive Material
3M00051131305700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • P800 Grit
  • Aluminum Oxide Abrasive Material

description

  • Our 3M™ Hookit™ Purple Finishing Film Abrasive Disc 260L features an updated coating that levels surface defects on clear coat and greatly reduces pigtails. Aluminum oxide abrasive cuts fast, lasts a long time, resists loading with or without hole pattern designs and leaves a consistent, easy-to-polish finish. Our 3M™ Hookit™ attachment system makes disc change-outs fast and easy.

features

  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
  • Flexible, durable film backing increases conformability
  • Several hole designs available for better dust extraction
  • Hookit™ attachment system makes for fast, efficient disc change-outs
Weight 4.25 LB
EAN or UPC 51131305700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison