3M
00051131567863
7100171817 Nexcare Athletic Wrap CR-3W, 3 in x 80 in (76,2 mm x 2,03 m), Unstretched
Item #103065080
description
- Self-adhering elastic support wrap. Available in white, blue, red, black and tan. Un-Stretched.
features
- Breathable design creates a comfortable barrier between your skin and first aid or sports tape
- Provides customizable support and compression to elbows, wrists, ankles and knees
- Easy to use for hassle-free application and removal
- Helps secure hot and cold packs for hands-free injury relief
- Sticks to itself for easy, no clips required
- Low-profile design is comfortable under clothing
- Helps secure splints, devices, and more
- Made in the USA
- Package contents: 1 roll, 3” x 80” (76.2mm x 2 m)
- Color: black, blue, red, white, or tan
- Caution: This Product Contains Natural Rubber Latex Which May Cause Allergic Reactions
| Closure Type | Self-Adhering |
| Color | Multi-Color |
| Overall Length [Min] | 180 in |
| Weight | 1.662 LB |
| EAN or UPC | 51131567863 |
