There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
A breathable wrap for added comfort is ideal for sensitive skin applications and securing dressings in place. This product sticks to itself, not skin or hair can be torn by hand and is hypoallergenic with latex free materials. Hospital name - 3M(tm) Coban(tm) LF Latex Free Self-Adherent Wrap with Hand Tear.
features
Wrap adheres to itself, but not to skin or hair
Leaves no residue on skin when removed
Use as an outer wrap to fasten gauze, pads and other dressings
Breathable construction provides ventilated comfort
Tears by hand–no scissors required
Made in the USA
Size: 1” x 80”, 2” x 80”, 3” x 80”
Color: Tan
Not made with natural rubber latex
Closure Type
Self-Adhering
Color
Multi-Color
Overall Length [Min]
2.2 yd
Weight
1.62 LB
EAN or UPC
51131641198
We're here for you
with Service Centers across the country - We have your back