- 5 in Overall Diameter
- 40 Grit
- Ceramic Aluminum Oxide Abrasive Material
description
- 3M™ Hookit™ Paper Disc 751U features an aluminum oxide abrasive that delivers excellent cut rate and life. This abrasive is built on E weight paper backing and features an open coat construction that reduces loading, making it excellent for tough jobs like stripping paint to metal and shaping fresh filler. Our 3M™ Hookit™ attachment allows for quick and convenient disc change-outs.
features
- Ideal for jobs such as shaping filler and stripping paint to metal
- Aluminum oxide abrasive delivers excellent cut rate and life
- Built on E weight backing for durability
- Open coat construction minimizes loading even on metal, plastic and fiberglass substrates
- 3M™ Hookit™ attachment makes disc changes fast and easy
| Weight | 0.007 LB |
| EAN or UPC | 51135036280 |

