Skip to content Skip to navigation menu
3M00051135810804

00051135810804

7100144999 3M Red Duct Tape, 1005-RED-CD, 1.5 in x 5 yd, 12/cs
Item #103075262
3M00051135810804
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Red Duct Tape is a red colored, midgrade duct tape used to repair, decorate, and color code. This item is available in a craft case containing 12, 1.5 in x 5 yd rolls packed on backcards.

features

  • A multi-purpose tape available in 7 colors with strong adhesive to create a secure bond
  • Great for bundling, taping cords, patching, reinforcing and more
  • Suitable for temporary repairs
  • Great strength for durability
  • Tears vertically and horizontally for versatile application
  • Flexible design stretches and conforms with ease
  • Applies smoothly for a clean look
  • Adheres to multiple surfaces
  • Ideal for use indoors
  • Color code your projects with ease
  • Color's available : Black, white red, blue, yellow, orange, and tan
  • Color: Red
  • Size: 1.5 in x 5 yd
Color Red
Overall Length [Min] 5 yd
Weight 2.43 LB
EAN or UPC 51135810804
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison