3M™ Scotchlok™ 31100 2 Hole Compression Lug is for use with copper conductors only. The seamless copper construction offers high conductivity and a tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Long barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
Suitable for indoor and outdoor applications
Made of copper for good conductivity and tin plating for corrosion resistance
For up to 35 kV applications
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
O.D.
0.42 in
Overall Length [Min]
4.85 in
Overall Length [Max]
123.2 mm
Conductor Size
1 AWG
Hole Center to Center
1.75 in, 44.5 mm
Material
Copper
I.D.
9.1 mm
Color
Green
Barrel Style
Long
Pad Length
3 in, 76.2 mm
Operating Voltage
35 kV
Barrel Length
1.25 in, 31.8 mm
For Use With
Copper Conductor Only
Stud Size
1/2 in
Connector Description
Two Hole
Weight
0.105 LB
EAN or UPC
51138524982
We're here for you
with Service Centers across the country - We have your back