There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Used to protect surfaces from abrasion, 3M™ UHMW-PE Film Tape 5421 is a thin caliper general purpose polyethylene tape that creates a "slip plane" effect to allow contact without wear. This tape features a unique combination of properties that make it ideal for many tough impact wear or sliding applications. 3M™ UHMW-PE Film Tape 5421 is a thinner version of 3M™ UHMW-PE Film Tape 5423.
features
Translucent, abrasion resistant backing helps protect surfaces from wear
Low coefficient of friction for “slip plane” effect between surfaces
Rubber adhesive provides good initial tack for immediate bonding to material surface
Can help reduce squeaks, rattles and other noises that occur with movement
Used in applications where lubrication is not possible because of contamination
Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
Tensile Strength
30 lb/in, 526 N/100 mm
Overall Length [Min]
18 yd
Elongation At Break
440%
Primary Liner
60# Densified Kraft, Silicone Treated Paper
Backing Material
Ultra-High Molecular Weight Polyethylene
Backing Thickness
5 mil, 0.13 mm
Color
Transparent
Product Form
Roll
Overall Thickness
6.7 mil
Overall Length [Max]
16.45 m
Weight
5.3 LB
EAN or UPC
51138945350
We're here for you
with Service Centers across the country - We have your back