There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Our 3M™ PTFE Film Tape 5498 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive rubber adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in mold release applications where a non-silicone tape is required.
features
Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
Rubber adhesive provides clean removal from a variety of surfaces where silicone is not permitted
Resists high temperatures in manufacturing operations
Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
Tensile Strength
19 lb/in, 332 N/100 mm
Overall Thickness
4.2 mil
Color
Brown
Overall Length [Max]
32.91 m
Backing Material
Extruded PTFE
Overall Length [Min]
36 yd
Product Form
Roll
Backing Thickness
2.2 mil, 0.06 mm
Elongation At Break
388%
Weight
15.0 LB
EAN or UPC
51138946104
We're here for you
with Service Centers across the country - We have your back