There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints.
features
Sticks immediately and resists lifting or curling for paint applications
Conforms and maintains integrity when formed around a corner
Crepe backing is easy to tear, resists slivering, and provides one piece removal
Manufactured without solvents for minimal environmental impact
Overall Length [Min]
60 yd
Color
Tan
Overall Length [Max]
54.86 m
Backing Material
Crepe Paper
Tensile Strength
27 lb/in, 472 N/100 mm
Overall Thickness
6.3 mil
Elongation At Break
0.1
Product Form
Roll
Weight
32.0 LB
EAN or UPC
51138946319
We're here for you
with Service Centers across the country - We have your back