3M™ General Purpose Masking Tape 234 features a strong backing and a less aggressive adhesive. It is one of our most popular general purpose crepe backed masking tapes and performs exceptionally well in most indoor applications, having proven itself especially useful in window and door manufacturing.
features
Strong backing is easy to tear, yet resists slivering and provides one piece removal
Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
Crepe paper backing conforms and maintains integrity when formed around a corner
Performs well in paint bake operations up to 250°F for 30 minutes
Manufactured without solvents for reduced environmental impact
Overall Length [Min]
60 yd
Overall Thickness
5.9 mil
Elongation At Break
0.1
Product Form
Roll
Overall Length [Max]
54.86 m
Color
Tan
Tensile Strength
27 lb/in, 472 N/100 mm
Backing Material
Crepe Paper
Indoor/Outdoor Use
Indoor
Weight
16.7 LB
EAN or UPC
51138947903
We're here for you
with Service Centers across the country - We have your back