For heat shielding applications such as wrapping over and along thermal insulation, use our 3M™ High Temperature Aluminum Foil Tape 433L. This dead soft aluminum foil tape is coated with a clear silicone pressure sensitive adhesive that bonds well to a variety of surfaces and excels in high temperature applications, where other adhesive tapes may fail.
features
Linered version of our 3M™ High Temperature Aluminum Foil Tape 433
Can withstand limited exposure up to 600ºF/316ºC for heat shielding applications
Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
Can be used to improve heating and cooling efficiency
Dead soft aluminum foil backing conforms to curved and uneven surfaces
Flame resistant – meets requirements of F.A.R. 25.853(a)
UL Recognized component (file QQQW2.MH122798)
Backing Material
Aluminum Foil
Shelf Life
18 Month
Overall Length [Max]
164.59 m
Overall Length [Min]
180 yd
Product Form
Roll
Tensile Strength
20 lb/in, 350 N/100 mm
Color
Silver
Standard
FAR 25.853(a)
Backing Thickness
2 mil, 0.05 mm
Overall Thickness
3.5 mil
Elongation At Break
3.50%
Primary Liner
Easy Release Film
Weight
11.0 LB
EAN or UPC
51138948139
We're here for you
with Service Centers across the country - We have your back