There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ General Purpose Masking Tape 234 features a strong backing and a less aggressive adhesive. It is one of our most popular general purpose crepe backed masking tapes and performs exceptionally well in most indoor applications, having proven itself especially useful in window and door manufacturing.
features
Strong backing is easy to tear, yet resists slivering and provides one piece removal
Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
Crepe paper backing conforms and maintains integrity when formed around a corner
Performs well in paint bake operations up to 250°F for 30 minutes
Manufactured without solvents for reduced environmental impact
Backing Material
Crepe Paper
Product Form
Roll
Elongation At Break
0.1
Overall Length [Max]
164.59 m
Overall Length [Min]
180 yd
Color
Tan
Overall Thickness
5.9 mil
Tensile Strength
27 lb/in, 472 N/100 mm
Weight
14.0 LB
EAN or UPC
51138949457
We're here for you
with Service Centers across the country - We have your back